LISTA

LISTA Drawer cabinet 200 grey metallic height 1000, 6SL100/4x150, 200

  • ERIKS:12966296
  • Manufacturer:7612269044621
Image 1
Image 2
Image 1
Image 2
Drawer cabinet 36x36 E, height 1000 mm, with 6 drawers

•    Design
dimensions: WxD 717x725 mm (36x36 E).
Useable drawer space: WxD 612x612 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Single drawer lock: as standard.

Save to list

€1,834.97/ pieceexcl. VAT

€2,220.31incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
717 mm
Depth
725 mm
Height
1000 mm
RAL-number
NCS S 6502-B/7035
Number of drawers
6 pce
Load Capacity
200 kg