LISTA

LISTA Drawer cabinet 200, blue, height 1000mm, 6 drawers, 1x100 4x150 1x200

  • ERIKS:11887526
  • Manufacturer:7612269001730
Image 1
Image 2
Image 1
Image 2
Drawer cabinet 54x36 E, height 1000 mm, with 6 drawers

•    Design
dimensions: WxD 1023x725 mm (54x36 E).
Useable drawer space: WxD 918x612 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Single drawer lock: as standard.

Save to list

€2,018.06/ pieceexcl. VAT

€2,441.85incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
1023 mm
Depth
725 mm
Height
1000 mm
Colour
Blue
RAL-number
5,012
Type of closure
Cylinder
Number of drawers
6 pce
Load Capacity
200 kg