LISTA

LISTA Drawer cab 54x27E H700mm-4 draw-blue Cylinder

  • ERIKS:12680428
Image 1
Save to list
Not available in webshop
Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
1023 mm
Depth
572 mm
Height
700 mm
Colour
Blue
RAL-number
5,012
Type of closure
Cylinder
Number of drawers
4 pce