
€2,216.09/ pieceexcl. VAT
€2,681.47incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LISTA |
Width | 870 mm |
Depth | 725 mm |
Height | 850 mm |
Colour | Blue |
RAL-number | 5,012 |
Type of closure | Cylinder |
Number of drawers | 8 pce |