LISTA

LISTA Drawer cab 36x27E H1450mm-9 draw-blue Cylinder

  • ERIKS:12680301
Image 1
Save to list
Not available in webshop
Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
717 mm
Depth
572 mm
Height
1450 mm
Colour
Blue
RAL-number
5,012
Type of closure
Cylinder
Number of drawers
9 pce