LISTA

LISTA Drawer cab 27x36E H650mm-3 draw-blue Cylinder

  • ERIKS:12680220
Image 1
Save to list
Not available in webshop
Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
564 mm
Depth
725 mm
Height
650 mm
Colour
Blue
RAL-number
5,012
Type of closure
Cylinder
Number of drawers
3 pce