LISTA

LISTA Drawer cab 27x27E H533mm-4 draw-grey Cylinder

  • ERIKS:12680191
Image 1
Save to list
Not available in webshop
Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
564 mm
Depth
572 mm
Height
533 mm
Colour
Grey
RAL-number
7,035
Type of closure
Cylinder
Number of drawers
4 pce