
€525.86/ pieceexcl. VAT
€636.29incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LISTA |
Width | 411 mm |
Depth | 572 mm |
Height | 283 mm |
Colour | Grey |
RAL-number | 7,035 |
Type of closure | Cylinder |
Number of drawers | 2 pce |