LISTA

LISTA Drawer 75kg-36x27E-FH50mm-blue Standard

  • ERIKS:12679833
Image 1
Save to list

€132.22/ pieceexcl. VAT

€159.99incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
612 mm
Depth
459 mm
Height
32.5 mm
Colour
Blue
RAL-number
5,012
Load bearing capacity
75 kg