LISTA

LISTA Drawer 75kg-36x27E-FH100mm-blue Standard

  • ERIKS:12679840
Image 1
Save to list

€144.44/ pieceexcl. VAT

€174.77incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
612 mm
Depth
459 mm
Height
82.5 mm
Colour
Blue
RAL-number
5,012
Load bearing capacity
75 kg