LISTA

LISTA Drawer 75kg - 27x36E - FH75mm - red

  • ERIKS:12531518
Image 1
Save to list

€140.10/ pieceexcl. VAT

€169.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
459 mm
Depth
612 mm
Height
57.5 mm
Colour
Red
RAL-number
3,003
Load bearing capacity
75 kg