LISTA

LISTA Drawer 54x36E, 75kg front height 150mm grey

  • ERIKS:12487892
  • Manufacturer:7612269045291
Image 1
Image 2
Image 1
Image 2
Drawers for cabinet module 54x36 E, 75 kg load capacity, light-grey

•    Design
Useable drawer space: WxD 918x612 mm.
Full extension: as standard.
Differential extension: guided without crossbars.
Colour: RAL7035 light-grey.
Save to list

€227.20/ pieceexcl. VAT

€274.91incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
918 mm
Depth
612 mm
Height
150 mm
RAL-number
7035
Load Capacity
75 kg