LISTA

LISTA Drawer 36x36E 200kg, front height 100, R5012

  • ERIKS:12679867
  • Manufacturer:7612269024852
Image 1
Image 2
Image 1
Image 2
Drawers for cabinet module 36x36 E, 200 kg load capacity, light-blue

•    Design
Useable drawer space: WxD 612x612 mm.
Full extension: as standard.
Differential extension: guided without crossbars.
Drawer load capacity: 200 kg



•    Design
Useable drawer space WxD: 612x612 mm.
Full extension: as standard.
Differential extension: guided without crossbars.
Colour: RAL 5012 light-blue
Save to list

€202.17/ pieceexcl. VAT

€244.63incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
612 mm
Depth
612 mm
Height
82.5 mm
Colour
Blue
RAL-number
5,012
Load bearing capacity
200 kg
Load Capacity
200 kg