LISTA

LISTA Drawer 27x36E 75kg, front height 75, R5012

  • ERIKS:12486536
  • Manufacturer:7612269024357
Image 1
Image 2
Image 1
Image 2
Drawers for cabinet module 27x36 E, 75 kg load capacity, light-blue

•    Design
Useable drawer space WxD: 459x612 mm.
Full extension: as standard.
Differential extension: guided without crossbars.
Colour: RAL 5012 light-blue
Save to list

€140.10/ pieceexcl. VAT

€169.52incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
459 mm
Depth
612 mm
Height
75 mm
RAL-number
5012
Load Capacity
75 kg