LISTA

LISTA Drawer 200kg-78x36E-FH100mm-blue Standard

  • ERIKS:12679950
Image 1
Save to list

€367.10/ pieceexcl. VAT

€444.19incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
1326 mm
Depth
612 mm
Height
82.5 mm
Colour
Blue
RAL-number
5,012
Load bearing capacity
200 kg