LISTA

LISTA Drawer 200kg-54x27E-FH75mm-grey Standard

  • ERIKS:12679906
Image 1
Save to list

€227.20/ pieceexcl. VAT

€274.91incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
918 mm
Depth
459 mm
Height
57.5 mm
Colour
Grey
RAL-number
7,035
Load bearing capacity
200 kg