
€444.91/ pieceexcl. VAT
€538.34incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LISTA |
Width | 717 mm |
Depth | 572 mm |
Height | 700 mm |
Colour | Grey |
RAL-number | 7,035 |
Type of closure | Cylinder |