

• Design
dimensions: WxD 564x725 mm (27x36 E).
Useable drawer space: WxD 459x612 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Single drawer lock: as standard.
€463.59/ pieceexcl. VAT
€560.94incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LISTA |
Width | 564 mm |
Depth | 725 mm |
Height | 850 mm |
Colour | Blue |
RAL-number | 5,012 |
Type of closure | Cylinder |