

• Additional storage space
To suit LISTA drawer cabinets.
With galvanised shelf panel, 30 mm thick, load capacity max. 60 kg, height adjustable in 25 mm increments.
• Sturdy sheet steel construction
Surface with impact and wear-resistant coating using environmentally-friendly powder paint.
• Standard locking: Key Lock with exchangeable cylinder
Code Lock available on request.
• Full metal or viewing window doors
The UV-resistant acrylic glass of the viewing window is shatterproof and provides a better view at the workstation.
• LISTA units: 36x36 E/54x36 E.
€1,314.35/ pieceexcl. VAT
€1,590.36incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LISTA |
Width | 1023 mm |
Depth | 725 mm |
Height | 1000 mm |
RAL-number | 5012 |
Type of closure | Glass door |
Number of shelves | 1 pce |