LISTA

LISTA Cabinet attachment, adjustable shelf, cabinet attachment 7836E

  • ERIKS:12966442
  • Manufacturer:4047417507315
Image 1
Additional shelves for top cabinets

•    Design
Adjustable shelves: incl. 4 shelf supports.
Material: Galvanised steel plate.
Long sides: tilted by 4x90 degrees.
Thickness: 30 mm.
Load capacity: 60 kg.
Save to list

€104.57/ pieceexcl. VAT

€126.53incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
1409 mm
Depth
650 mm
Height
30 mm