LISTA

LISTA Anti-slip mat 906x600 3mm

  • ERIKS:12764806
  • Manufacturer:7612269038149
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Anti-slip mats for drawers 54x36 E

•    Design
Useable drawer area: WxD 918x612 mm.



•    Design
Dimensions: WxD 900x600 mm.
Thickness: 3 mm.
Material: Nylon/PVC grid mat
Colour: anthracite

Save to list

€20.29/ pieceexcl. VAT

€24.55incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Length
90.6 cm
Width
60 cm
Plate thickness
3 mm
Thickness
3 mm