LISTA

LISTA Anti-slip mat 450x600 3mm

  • ERIKS:12966671
  • Manufacturer:7612269037807
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Anti-slip mat for drawers 27x36 E

•    Design
Useable drawer space: WxD 459x612 mm.



•    Design
Dimensions: WxD: 450x450 mm.
Thickness: 3 mm.
Material: Nylon/PVC grid mat
Colour: anthracite

Save to list

€11.21/ pieceexcl. VAT

€13.56incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Length
60 cm
Width
45 cm
Plate thickness
3 mm
Thickness
3 mm