LISTA

LISTA Anti-slip mat 450x450 3mm

  • ERIKS:12302248
  • Manufacturer:7612269037791
Image 1
Anti-slip mat for drawers 27x27 E

•    Design
Useable drawer area: WxD 459x459 mm.



•    Design
Dimensions: WxD: 450x450 mm.
Thickness: 3 mm.
Material: Nylon/PVC grid mats
Colour: anthracite

Save to list

€9.08/ pieceexcl. VAT

€10.99incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Length
45 cm
Width
45 cm
Plate thickness
3 mm
Thickness
3 mm