LISTA

LISTA Adjustable shelf 60kg for wing door cabinet, B1000

  • ERIKS:12469160
  • Manufacturer:4047417506080
Image 1
Adjustable shelves

•    Design
Material: galvanised steel plate, slit, 25 mm thick.
•    Scope of delivery
incl. 4 shelf supports

Save to list

€36.14/ pieceexcl. VAT

€43.73incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
1000 mm
Height
25 mm
Load Capacity
60 kg