

€33.68/ pieceexcl. VAT
€40.75incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LINK-SEAL |
Series | O |
Type wall seal | LS 360-O |
Material | NBR |
Wall/partition/floor thickness | 120 mm |
Colour | Green |
Airtight | Yes |
Watertight | Yes |
Stench-tight | Yes |
Sound-absorbing | Yes |
Material bolts and nuts | Steel galvanised |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 100 °C |