LINK-SEAL

LINK-SEAL Link seal NBR LS 315-O Steel galvanised

  • ERIKS:11538266
Image 1
Link-Seal wall pass - Standard (Performance electrically insulating). Temperature resistance: -40 ° C to +70° C.
Link: NBR rubber, resistant to oil, grease, aromatic hydrocarbons, solvents and oil-based media. Bolts and nuts grade AISI316.
Pressure plate: PA 6.6 reinforced with 30% glass fiber for electrical insulation and cathodic protection. Rubber color: green.

Features:
- Quick and easy assembly
- Safe and long life
- Resistant to heat, it can even be fireproof

Advantages:
- Saves time when by installation
- Absorbs noise and shock
- Close perfectly, even with off-center wall penetrations
- Easily removable

Fields of application:
- Pipi-lines
- Industry
- Chemistry
- Storage companies
- Hospitals
- Water Treatment
- Pools
Save to list
Not available in webshop
15 In stock - Estimated delivery date 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LINK-SEAL
Series
O
Type wall seal
LS 315-O
Material
NBR
Wall/partition/floor thickness
100 mm
Colour
Green
Airtight
Yes
Watertight
Yes
Stench-tight
Yes
Sound-absorbing
Yes
Material bolts and nuts
Steel galvanised
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
100 °C