LINK-SEAL

LINK-SEAL Link seal EPDM LS 265 BX-316 Stainless steel 316 (V4A)

  • ERIKS:11414712
Image 1
Link-Seal wall pass - Corrosion resistant flexible implementation for plastic pipe. Temperature resistance: -40 ° C to +80° C.
Link : EPDM rubber used in chemical business, water treatment, food and paper, water and waste. Bolts and nuts grade AISI316.
Pressure plate: PA 6.6 reinforced with 30% glass fiber for electrical insulation and cathodic protection. Rubber color: blue.

Features:
- Quick and easy assembly
- Safe and long life
- Resistant to heat, it can even be fireproof

Advantages:
- Saves time when by installation
- Absorbs noise and shock
- Close perfectly, even with off-center wall penetrations
- Easily removable

Fields of application:
- Pipi-lines
- Industry
- Chemistry
- Storage companies
- Hospitals
- Water Treatment
- Pools
Save to list

€16.48/ pieceexcl. VAT

€19.94incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LINK-SEAL
Series
BX
Type wall seal
LS 265 BX-316
Material
EPDM
Wall/partition/floor thickness
75 mm
Colour
Blue
Airtight
Yes
Watertight
Yes
Stench-tight
Yes
Sound-absorbing
Yes
Material bolts and nuts
Stainless steel 316 (V4A)
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
120 °C