LESSMANN

LESSMANN Lessmann 182.401 wire brush

  • ERIKS:24049390
Image 1
Save to list

€8.00/ pieceexcl. VAT

€9.68incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LESSMANN
Wire diameter
0.35 mm
Length
225 mm
Number of rows
2