LEINEN

LEINEN Parallel vice precision 150mm

  • ERIKS:23140138
  • Manufacturer:4250157112095
Image 1
Precision parallel vice

Design: Heavy, solid design made of high-strength grey cast iron, the best clamping precision due to the long and precise dovetail guide. Concealed, dirt-proof and smooth-running acme thread spindle, interchangeable and reversible hardened steel jaws, integrated pipe-clamping jaws, opens to rear and with large anvil surface for simple straightening work.

Application: Suitable for multiple uses due to its solid construction and especially precise guiding/clamping.

Save to list

€703.21/ pieceexcl. VAT

€850.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEINEN
Jaw width
150 mm
Clamping reach
90 mm
Weight
42 kg