LEINEN

LEINEN Parallel vice precision 100mm

  • ERIKS:23140136
  • Manufacturer:4250157112071
Image 1
Precision parallel vice

Design: Heavy, solid design made of high-strength grey cast iron, the best clamping precision due to the long and precise dovetail guide. Concealed, dirt-proof and smooth-running acme thread spindle, interchangeable and reversible hardened steel jaws, integrated pipe-clamping jaws, opens to rear and with large anvil surface for simple straightening work.

Application: Suitable for multiple uses due to its solid construction and especially precise guiding/clamping.

Save to list

€389.56/ pieceexcl. VAT

€471.37incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEINEN
Jaw width
100 mm
Clamping reach
82 mm
Weight
13 kg