

€14.79/ pieceexcl. VAT
€17.90incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6840 |
Manufacturer ID | 6840 10 00 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 10 mm |
Operating temperature | from -10 to 95 °C |
Seal material | EPDM |
Grab ring material | Stainless steel |
D | 10 mm |
D1 | 10 mm |
H | 33 mm |
K | 15 mm |
L | 53 mm |
N | 17 mm |