




€82.80/ pieceexcl. VAT
€100.19incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 9440E |
Shape | Coupling (female) |
Thread connection | Internal thread BSPP (G) |
Size of threaded connection (inch) | 1/2 |
Material | Technopolymer |
Temperature range | from -20 to 60 °C |
Flow-through capacity | 2,000 l/min |
Maximum operating pressure | 16 bar |
Seal material | NBR |
Material ball | Stainless steel |
Spring material | Stainless steel |