




€86.53/ pieceexcl. VAT
€104.70incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 9440A |
Shape | Coupling (female) |
Thread connection | Internal thread BSPP (G) |
Size of threaded connection (inch) | 3/8 |
Material | Technopolymer |
Temperature range | from -20 to 60 °C |
Flow-through capacity | 1,250 l/min |
Maximum operating pressure | 16 bar |
Seal material | NBR |
Material ball | Stainless steel |