




€26.69/ pieceexcl. VAT
€32.29incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 2292 |
Shape | Adapter |
Material | Brass, Nickel-plated |
Temperature range | from -20 to 100 °C |
Maximum operating pressure | 20 bar |
Seal material | NBR |
g | 29 |
L | 40.5 mm |