LEGRIS

LEGRIS Twin polyurethane tube, 1420U06 41, 6x4mm, blue en black, 25 meter

  • ERIKS:23215256
  • Manufacturer:820099187150
Image 1
Save to list

€101.12/ per boxexcl. VAT

€122.36incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1420U
Hose material
Polyurethane
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -20 to 70 °C
Roller length
25 m
Colour
Blue / Black
Minimum bending radius
15 mm