LEGRIS

LEGRIS Twin polyurethane tube, 1420U06 11, 6x4mm, black en black, 25 meter

  • ERIKS:23216178
  • Manufacturer:0820099187099
Image 1
Save to list

€104.62/ pieceexcl. VAT

€126.59incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1420U
Hose material
Polyurethane
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -20 to 70 °C
Roller length
25 m
Colour
Black
Minimum bending radius
15 mm