LEGRIS

LEGRIS Twin polyurethane tube, 1420U04 41, 4x2.5mm, blue en black, 25 meter

  • ERIKS:23216176
  • Manufacturer:0820099187037
Image 1
Save to list

€61.61/ pieceexcl. VAT

€74.55incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1420U
Hose material
Polyurethane
Internal diameter
2.5 mm
Outer diameter
4 mm
Temperature range
from -20 to 70 °C
Roller length
25 m
Colour
Blue / Black
Minimum bending radius
12 mm