LEGRIS

LEGRIS Tubepack 100m PE tube 1100Y14 00 polyethylene 14,0x11,0 clear

  • ERIKS:23216174
  • Manufacturer:0820099186610
Image 1
Save to list

€297.97/ pieceexcl. VAT

€360.54incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100Y
Hose material
Polyethylene
Internal diameter
11 mm
Outer diameter
14 mm
Temperature range
from -40 to 60 °C
Roller length
100 m
Colour
Natural
Minimum bending radius
80 mm