LEGRIS

LEGRIS Tubepack 100m PE tube 1100Y10 00 polyethylene 10,0x8,0 clear

  • ERIKS:23216172
  • Manufacturer:0820099186542
Image 1
Save to list

€157.30/ pieceexcl. VAT

€190.33incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100Y
Hose material
Polyethylene
Internal diameter
8 mm
Outer diameter
10 mm
Temperature range
from -40 to 60 °C
Roller length
100 m
Colour
Natural
Minimum bending radius
80 mm