LEGRIS

LEGRIS Tubepack 100m PE tube 1100Y04 00 polyethylene 4,0x2,0 clear

  • ERIKS:23216169
  • Manufacturer:0820099186405
Image 1
Save to list

€74.25/ pieceexcl. VAT

€89.84incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100Y
Hose material
Polyethylene
Internal diameter
2 mm
Outer diameter
4 mm
Temperature range
from -40 to 60 °C
Roller length
100 m
Colour
Natural
Minimum bending radius
25 mm