




€13.84/ pieceexcl. VAT
€16.75incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3200 |
Type | Tube-to-Tube Fitting and Accessories |
Manufacturer ID | 3266 03 04 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 3 mm |
Operating temperature | from -15 to 70 °C |
Fluid | Air (compressed air) |
Oscillation | No |
Weight | 1 g |
D | 3 mm |
D1 | 4 mm |
G | 6 mm |
L | 28 mm |
L1 | 19 mm |