




€25.05/ pieceexcl. VAT
€30.31incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3200 |
Type | Tube-to-Tube Fitting and Accessories |
Manufacturer ID | 3204 03 00 |
Shape | T-shape |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 3 mm |
Operating temperature | from -15 to 70 °C |
Fluid | Air (compressed air) |
Oscillation | No |
Weight | 4 g |
D | 3 mm |
G | 6 mm |
H | 13.5 mm |
J | 6 mm |
L | 20.5 mm |
L1 | 10.5 mm |