




€15.03/ pieceexcl. VAT
€18.19incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3200 |
Type | Tube-to-Tube Fitting and Accessories |
Manufacturer ID | 3202 03 00 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 3 mm |
Operating temperature | from -15 to 70 °C |
Fluid | Air (compressed air) |
Oscillation | No |
Weight | 3 g |
D | 3 mm |
G | 6 mm |
J | 6 mm |
L | 13.5 mm |