




€28.48/ pieceexcl. VAT
€34.46incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 6100 |
Type | Tube-to-Tube Connector |
Manufacturer ID | 6106 08 00 |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 8 mm |
Operating temperature | from -40 to 120 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Vacuum, Other Fluids, Compatible Gases |
Weight | 69 g |
D | 8 mm |
F1 | 19 mm |
F2 | 17 mm |
L | 46 mm |
L/2 | 23 mm |