




€7.33/ pieceexcl. VAT
€8.87incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Tube-to-Tube Connector |
Manufacturer ID | 3106 60 00 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 3/8 in |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (Compressed Air), Other Fluids |
Weight | 6 g |
D | 3/8 |
d1 | 3/8 in |
G | 16 mm |
L | 42 mm |