




€4.37/ pieceexcl. VAT
€5.29incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Tube-to-Tube Connector |
Manufacturer ID | 3106 56 00 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 1/4 in |
Operating temperature | from -20 to 80 °C |
Fluid | Air (Compressed Air), Other Fluids |
Oscillation | No |
Weight | 2 g |
D | 1/4 |
G | 10.92 mm |
L | 29.46 mm |