




€2.75/ pieceexcl. VAT
€3.33incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0931 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 3/8 |
Hose inside diameter | 8 mm |
Nominal size | 7 |
Wrench width | 19 mm |
Operation temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
D1 | 8 mm |
E | 9 mm |
F | 19 mm |
K | 5 mm |
L | 19 mm |