




€11.62/ pieceexcl. VAT
€14.06incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0191 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/2 |
Hose inside diameter | 15.2 mm |
Nominal size | 13 |
Wrench width | 27 mm |
Operation temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
D1 | 15.2 mm |
E | 11 mm |
F | 27 mm |
K | 7 mm |
L | 29.5 mm |
€5.83/ pieceexcl. VAT
€7.05incl. VAT
286 In stock - Estimated delivery date 09/11/2026