




€6.60/ pieceexcl. VAT
€7.99incl. VAT
26 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0136 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/4 |
Hose inside diameter | 6.4 mm |
Nominal size | 6 |
Wrench width | 14 mm |
Operation temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
D1 | 6 mm |
D2 | 6.4 mm |
F | 14 mm |
L | 31 mm |
L1 | 15 mm |
T | 4 mm |