




€9.32/ pieceexcl. VAT
€11.28incl. VAT
48 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0123 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/2 |
Hose inside diameter | 18.5 mm |
Nominal size | 16 |
Wrench width | 22 mm |
Operation temperature | from -40 to 150 °C |
Maximum operating pressure | 100 bar |
D1 | 18.5 mm |
F | 22 mm |
L | 59 mm |
L1 | 38 mm |
T | 14 mm |